Shop SKF
See all product information
Create Account
1208J, Self Aligning Ball Brgs, 1208J
- Mfr # 1208J
- Zoro # G007140683
product price:Â
$
93.19
/ea
Key Features
Outside Diameter
80 mm
Dynamic Radial Load Capacity
4478 lbf
Cage Material
Steel
Static Radial Load Capacity
1564 lbf
Temp. Range
-30 Degrees to 110 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1208J
- Zoro #
- G007140683
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 4478 lbf
- Cage Material
- Steel
- Static Radial Load Capacity
- 1564 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- Type
- Ball Bearing
- System of Measurement
- Metric
- Seal Type
- Open
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
Dimensions
- Outside Diameter
- 80 mm
- Bore Diameter
- 40 mm
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.