1209KJ, Self Aligning Ball Brgs, 1209KJ
- Mfr # 1209KJ
- Zoro # G707141003
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Open
Type
Ball Bearing
Dynamic Radial Load Capacity
5152 lbf
Temp. Range
-30 Degrees to 110 Degrees C
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1209KJ
- Zoro #
- G707141003
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Seal Type
- Open
- Type
- Ball Bearing
- Dynamic Radial Load Capacity
- 5152 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- Cage Material
- Steel
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
- Static Radial Load Capacity
- 1755 lbf
Dimensions
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
- Outside Diameter
- 85 mm
- Bore Diameter
- 45 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.