Shop SKF
See all product information
Create Account
1211J, Self Aligning Ball Brgs, 1211J
- Mfr # 1211J
- Zoro # G407141129
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Open
Static Radial Load Capacity
2385 lbf
Outside Diameter
100 mm
Bore Diameter Tolerance
-0.015 mm to 0 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1211J
- Zoro #
- G407141129
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Seal Type
- Open
- Static Radial Load Capacity
- 2385 lbf
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 6210 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- Ring Material
- Chrome Steel
- Type
- Ball Bearing
- Ball Material
- Chrome Steel
- Cage Material
- Steel
Dimensions
- Outside Diameter
- 100 mm
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
- Bore Diameter
- 55 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.