Shop SKF
See all product information
Create Account
1212J, Self Aligning Ball Bearings
- Mfr # 1212J
- Zoro # G307377093
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Chrome Steel
Static Radial Load Capacity
2745 lbf
Outside Diameter
110 mm
Bore Diameter
60 mm
Temp. Range
-30 Degrees to 110 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1212J
- Zoro #
- G307377093
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 2745 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- Type
- Ball Bearing
- Cage Material
- Steel
- Ball Material
- Chrome Steel
- Seal Type
- Open
- Dynamic Radial Load Capacity
- 7020 lbf
- System of Measurement
- Metric
Dimensions
- Outside Diameter
- 110 mm
- Bore Diameter
- 60 mm
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.