1213J, Self Aligning Ball Brgs, 1213J
- Mfr # 1213J
- Zoro # G907138223
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
120 mm
Static Radial Load Capacity
3150 lbf
Temp. Range
-30 Degrees to 110 Degrees C
Ring Material
Chrome Steel
Dynamic Radial Load Capacity
7898 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 1213J
- Zoro #
- G907138223
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outside Diameter
- 120 mm
- Bore Diameter
- 65 mm
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
Details
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 3150 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 7898 lbf
- Seal Type
- Open
- System of Measurement
- Metric
- Type
- Ball Bearing
- Ball Material
- Chrome Steel
- Cage Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.