Shop SKF
See all product information
Create Account
1213KJ, Self Aligning Ball Brgs, 1213KJ
- Mfr # 1213KJ
- Zoro # G507138197
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 Degrees to 110 Degrees C
Seal Type
Open
Type
Ball Bearing
Cage Material
Steel
Static Radial Load Capacity
3150 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 1213KJ
- Zoro #
- G507138197
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
- Bore Diameter
- 65 mm
- Outside Diameter
- 120 mm
Details
- Item
- Radial Ball Bearing
- Temp. Range
- -30 Degrees to 110 Degrees C
- Seal Type
- Open
- Type
- Ball Bearing
- Cage Material
- Steel
- Static Radial Load Capacity
- 3150 lbf
- Ball Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 7898 lbf
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.