Shop SKF
See all product information
Create Account
1220KJ, Self Aligning Ball Brgs, 1220KJ
- Mfr # 1220KJ
- Zoro # G407138471
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
System of Measurement
Metric
Seal Type
Open
Bore Diameter
100 mm
Temp. Range
-30 Degrees to 110 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 1220KJ
- Zoro #
- G407138471
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 100 mm
- Outside Diameter
- 180 mm
- Bore Diameter Tolerance
- -0.02mm to 0
Details
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- System of Measurement
- Metric
- Seal Type
- Open
- Temp. Range
- -30 Degrees to 110 Degrees C
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 15502 lbf
- Type
- Ball Bearing
- Static Radial Load Capacity
- 6750 lbf
- Ball Material
- Chrome Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.