Shop SKF
See all product information
Create Account
1302, Self Aligning Ball Bearings
- Mfr # 1302
- Zoro # G507376735
product price:Â
$
80.55
/ea
Key Features
Ring Material
Chrome Steel
Type
Ball Bearing
Seal Type
Open
Temp. Range
-30 Degrees to 110 Degrees C
Bore Diameter Tolerance
-0.008 mm to 0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1302
- Zoro #
- G507376735
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Ring Material
- Chrome Steel
- Type
- Ball Bearing
- Seal Type
- Open
- Temp. Range
- -30 Degrees to 110 Degrees C
- Ball Material
- Chrome Steel
Dimensions
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
- Bore Diameter
- 15 mm
- Outside Diameter
- 35 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.