1305 EKTN9/C3, Self Aligning Ball Bearings
- Mfr # 1305 EKTN9/C3
- Zoro # G307376683
product price:Â
$
83.79
/ea
Key Features
Bearing Material
Bearing Steel
Bore Diameter
25 mm
Seal Type
Unshielded
Number of Rows
Double Row
Outside Diameter
62 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 1305 EKTN9/C3
- Zoro #
- G307376683
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Diameter
- 25 mm
- Outside Diameter
- 62 mm
- Outer Ring Width
- 17 mm
Details
- Item
- Radial Ball Bearing
- Bearing Material
- Bearing Steel
- Seal Type
- Unshielded
- Number of Rows
- Double Row
- Lubricant Material
- No Lubrication
- Maximum Speed
- 15000 RPM
- Static Radial Load Capacity
- 5.4 kN
- Dynamic Radial Load Capacity
- 19 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.