Shop SKF
See all product information
Create Account
1307K, Self Aligning Ball Brgs, 1307K
- Mfr # 1307K
- Zoro # G107139488
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chrome Steel
Static Radial Load Capacity
1912 lbf
Temp. Range
-30 Degrees to 110 Degrees C
Bore Diameter Tolerance
-0.012 mm to 0 mm
Dynamic Radial Load Capacity
5962 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 1307K
- Zoro #
- G107139488
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
- Outside Diameter
- 80 mm
- Bore Diameter
- 35 mm
Details
- Item
- Radial Ball Bearing
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 1912 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- Dynamic Radial Load Capacity
- 5962 lbf
- Cage Material
- Nylon
- System of Measurement
- Metric
- Type
- Ball Bearing
- Ring Material
- Chrome Steel
- Seal Type
- Open
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.