1308 EKTN9, Self Aligning Ball Brgs, 1308 EKTN9
- Mfr # 1308 EKTN9
- Zoro # G607139308
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Bearing Material
Bearing Steel
Bore Diameter
40 mm
Lubricant Material
No Lubrication
Number of Rows
Double Row
Seal Type
Unshielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1308 EKTN9
- Zoro #
- G607139308
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Bearing Material
- Bearing Steel
- Lubricant Material
- No Lubrication
- Number of Rows
- Double Row
- Seal Type
- Unshielded
- Dynamic Radial Load Capacity
- 33.8 kN
- Maximum Speed
- 9500 RPM
- Static Radial Load Capacity
- 11.2 kN
Dimensions
- Bore Diameter
- 40 mm
- Outer Ring Width
- 23 mm
- Outside Diameter
- 90 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.