1308J, Self Aligning Ball Bearings
- Mfr # 1308J
- Zoro # G707377686
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Bore Diameter
40 mm
Type
Ball Bearing
Outside Diameter
90 mm
Dynamic Radial Load Capacity
7605 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1308J
- Zoro #
- G707377686
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Type
- Ball Bearing
- Dynamic Radial Load Capacity
- 7605 lbf
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 110 Degrees C
- System of Measurement
- Metric
- Seal Type
- Open
- Static Radial Load Capacity
- 2520 lbf
Dimensions
- Bore Diameter
- 40 mm
- Outside Diameter
- 90 mm
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.