1311J, Self Aligning Ball Brgs, 1311J
- Mfr # 1311J
- Zoro # G907139176
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Open
Cage Material
Steel
Bore Diameter Tolerance
-0.015 mm to 0 mm
Type
Ball Bearing
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1311J
- Zoro #
- G907139176
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Seal Type
- Open
- Cage Material
- Steel
- Type
- Ball Bearing
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 110 Degrees C
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 4050 lbf
- Dynamic Radial Load Capacity
- 11408 lbf
Dimensions
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
- Outside Diameter
- 120 mm
- Bore Diameter
- 55 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.