1311K, Self Aligning Ball Brgs, 1311K
- Mfr # 1311K
- Zoro # G807139115
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Type
Ball Bearing
Seal Type
Open
Cage Material
Nylon
Dynamic Radial Load Capacity
11408 lbf
Bore Diameter
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1311K
- Zoro #
- G807139115
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Seal Type
- Open
- Cage Material
- Nylon
- Dynamic Radial Load Capacity
- 11408 lbf
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 4050 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- System of Measurement
- Metric
- Ball Material
- Chrome Steel
Dimensions
- Bore Diameter
- 55 mm
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
- Outside Diameter
- 120 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.