1316J, Self Aligning Ball Brgs, 1316J
- Mfr # 1316J
- Zoro # G907140042
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
80 mm
System of Measurement
Metric
Type
Ball Bearing
Ball Material
Chrome Steel
Seal Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1316J
- Zoro #
- G907140042
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Type
- Ball Bearing
- Ball Material
- Chrome Steel
- Seal Type
- Open
- Static Radial Load Capacity
- 7538 lbf
- Ring Material
- Chrome Steel
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 19890 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
Dimensions
- Bore Diameter
- 80 mm
- Outside Diameter
- 170 mm
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.