Shop SKF
See all product information
Create Account
1316KJ, Self Aligning Ball Bearings
- Mfr # 1316KJ
- Zoro # G607377557
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 Degrees to 110 Degrees C
Dynamic Radial Load Capacity
19890 lbf
Type
Ball Bearing
Bore Diameter Tolerance
-0.015 mm to 0 mm
Static Radial Load Capacity
7538 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1316KJ
- Zoro #
- G607377557
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Temp. Range
- -30 Degrees to 110 Degrees C
- Dynamic Radial Load Capacity
- 19890 lbf
- Type
- Ball Bearing
- Static Radial Load Capacity
- 7538 lbf
- Seal Type
- Open
- Ball Material
- Chrome Steel
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
- Cage Material
- Steel
Dimensions
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
- Bore Diameter
- 80 mm
- Outside Diameter
- 170 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.