Shop SKF
See all product information
Create Account
1318 K, Self Aligning Ball Bearings
- Mfr # 1318 K
- Zoro # G107374780
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Lubricant Material
No Lubrication
Dynamic Radial Load Capacity
117 kN
Maximum Speed
4500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1318 K
- Zoro #
- G107374780
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Lubricant Material
- No Lubrication
- Dynamic Radial Load Capacity
- 117 kN
- Maximum Speed
- 4500 RPM
- Number of Rows
- Double Row
- Seal Type
- Unshielded
- Static Radial Load Capacity
- 44 kN
Dimensions
- Bore Diameter
- 90 mm
- Outside Diameter
- 190 mm
- Outer Ring Width
- 43 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.