Shop SKF
See all product information
Create Account
1318KJ, Self Aligning Ball Bearings
- Mfr # 1318KJ
- Zoro # G507377671
product price:Â
$
950.99
/ea
Free Shipping & Returns
Key Features
Type
Ball Bearing
Bore Diameter
90 mm
Ball Material
Chrome Steel
Static Radial Load Capacity
9900 lbf
Temp. Range
-30 Degrees to 110 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 1318KJ
- Zoro #
- G507377671
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Diameter
- 90 mm
- Bore Diameter Tolerance
- -0.02 mm to 0 mm
- Outside Diameter
- 190 mm
Details
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 9900 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- Seal Type
- Open
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 26325 lbf
- Ring Material
- Chrome Steel
- Cage Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.