1322 KM, Self Aligning Ball Bearings
- Mfr # 1322 KM
- Zoro # G907377660
product price:Â
$
2,819.99
/ea
Free Shipping & Returns
Key Features
Type
Tapered 1:12
Cage Material
Machine Steel
Bearing Material
Bearing steel
Static Radial Load Capacity
16 186 lbf
Bore Diameter
4.331 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1322 KM
- Zoro #
- G907377660
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Type
- Tapered 1:12
- Cage Material
- Machine Steel
- Bearing Material
- Bearing steel
- Static Radial Load Capacity
- 16 186 lbf
- Dynamic Radial Load Capacity
- 36,644 lbf
Dimensions
- Bore Diameter
- 4.331 in
- Outside Diameter
- 9.449 in
- Outer Ring Width
- 1.969 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.