Zoro Homepage

17914 Engine Timing Cover Seal

  • Mfr # 17914

  • Zoro # G404269185


product price: $11.29
/ea

Key Features

Width
0.276 in
Shaft
1.8110 in
Outer Diameter
2.368 in
Bore
2.362 in
Boretite
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17914
Zoro #
G404269185
UPC #
8531130664
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.276 in
Outer Diameter
2.368 in

Details

Shaft
1.8110 in
Bore
2.362 in
Boretite
No

Description

SKF engine timing cover seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine timing cover seal's for virtually every automobile on the road today. SKF engine timing cover seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.