Zoro Homepage

18 Threads per Inch, 2-11/16 in. Outside Diameter

  • Mfr # N 10

  • Zoro # G612509844


product price: $12.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 10
Zoro #
G612509844
UPC #
-
Country of Origin
United States

Description

18 Threads per Inch; 2-11/16 in. Outside Diameter; 0.51 in. Nominal Thickness; 1.967-18 Thread Size; 1.931 in. Thread Pitch Diameter Min; 1.935 in. Thread Pitch Diameter Max; W-10 Lockwasher Part Number; UNS Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.