Zoro Homepage

18 Threads per Inch, 2-17/32 in. Outside Diameter

  • Mfr # N 09

  • Zoro # G712509829


product price: $10.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 09
Zoro #
G712509829
UPC #
-
Country of Origin
United States

Description

18 Threads per Inch; 2-17/32 in. Outside Diameter; 0.448 in. Nominal Thickness; 1.767-18 Thread Size; 1.731 in. Thread Pitch Diameter Min; 1.735 in. Thread Pitch Diameter Max; W-09 Lockwasher Part Number; UNS Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.