Zoro Homepage

18 Threads per Inch, 3-3/8 in. Outside Diameter

  • Mfr # N 13

  • Zoro # G512509838


product price: $20.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 13
Zoro #
G512509838
UPC #
-
Country of Origin
United States

Description

18 Threads per Inch; 3-3/8 in. Outside Diameter; 0.573 in. Nominal Thickness; 2.548-18 Thread Size; 2.512 in. Thread Pitch Diameter Min; 2.517 in. Thread Pitch Diameter Max; W-13 Lockwasher Part Number; UNS Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.