Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18147A Axle Shaft Seal

  • Mfr # 18147A

  • Zoro # G004269196


product price: $11.99
/ea

Key Features

Width
0.433 in
Exterior Dia.
3.075 in
Bore Dia.
3.071 in
For Shaft Dia.
1.811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18147A
Zoro #
G004269196
UPC #
8531156780
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.433 in
Exterior Dia.
3.075 in
Bore Dia.
3.071 in
For Shaft Dia.
1.811 in

Description

SKF drive axle shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture drive axle shaft seal's for virtually every automobile on the road today. SKF drive axle shaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.