Shop SKF
See all product information
Create Account
21307 KJ, Spherical Roller Brgs, 21307 KJ
- Mfr # 21307 KJ
- Zoro # G207140988
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Temp. Range
-30 Degree to 200 Degree C
Bearing Type
Roller Bearing
Outside Dia. (mm)
80 mm
Bore Dia. (mm)
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 21307 KJ
- Zoro #
- G207140988
- UPC #
- -
- Country of Origin
- Unknown
- Cage Material
- Steel
- Temp. Range
- -30 Degree to 200 Degree C
- Bearing Type
- Roller Bearing
- Type
- Taper 1:12
- Lubrication
- Required
- Bore Tolerance
- 0.025mm to 0
- Static Load Capacity
- 72 kN
Dimensions
- Outside Dia. (mm)
- 80 mm
- Bore Dia. (mm)
- 35 mm
- Width (mm)
- 21 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.