Shop SKF
See all product information
Create Account
21314CC, Spherical Roller Bearings
- Mfr # 21314CC
- Zoro # G707380259
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Outside Dia. (In.)
5.9055in
Width (In.)
1.378in
Cage Material
S - Steel or Standard Cage
Lubrication
W - No Lubrication Groove or Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 21314CC
- Zoro #
- G707380259
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Dia. (In.)
- 5.9055in
- Width (In.)
- 1.378in
Details
- Type
- C - Cylindrical Bore
- Cage Material
- S - Steel or Standard Cage
- Lubrication
- W - No Lubrication Groove or Holes
- Temp. Range
- Temperatures up to 120 °C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.