2205, Self Aligning Ball Brgs, 2205
- Mfr # 2205
- Zoro # G507139750
product price:Â
$
88.45
/ea
Key Features
Bearing Material
Bearing Steel
Bore Diameter
25 mm
Seal Type
Unshielded
Dynamic Radial Load Capacity
16.8 kN
Maximum Speed
18000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2205
- Zoro #
- G507139750
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Bearing Material
- Bearing Steel
- Seal Type
- Unshielded
- Dynamic Radial Load Capacity
- 16.8 kN
- Maximum Speed
- 18000 RPM
- Lubricant Material
- No Lubrication
- Number of Rows
- Double Row
- Static Radial Load Capacity
- 4.4 kN
Dimensions
- Bore Diameter
- 25 mm
- Outer Ring Width
- 18 mm
- Outside Diameter
- 52 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.