22209 CCJ W33, Spherical Roller Bearings
- Mfr # 22209 CCJ W33
- Zoro # G407380405
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
85 mm
Bore Tolerance
0.012mm to 0
Temp. Range
-30 Degree to 200 Degree C
Static Load Capacity
98 kN
Width (mm)
23 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22209 CCJ W33
- Zoro #
- G407380405
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.012mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
- Static Load Capacity
- 98 kN
- Lubrication
- Required
- Bearing Type
- Roller Bearing
- Cage Material
- Steel
- Type
- Cylindrical
Dimensions
- Outside Dia. (mm)
- 85 mm
- Width (mm)
- 23 mm
- Bore Dia. (mm)
- 45 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.