22209 CKJ C3, Spherical Roller Bearings
- Mfr # 22209 CKJ C3
- Zoro # G607380205
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
23 mm
Lubrication
Required
Temp. Range
-30 Degree to 200 Degree C
Type
Taper 1:12
Bore Tolerance
0.025mm to 0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22209 CKJ C3
- Zoro #
- G607380205
- UPC #
- -
- Country of Origin
- Sweden
- Lubrication
- Required
- Temp. Range
- -30 Degree to 200 Degree C
- Type
- Taper 1:12
- Bore Tolerance
- 0.025mm to 0
- Cage Material
- Steel
- Static Load Capacity
- 98 kN
- Bearing Type
- Roller Bearing
Dimensions
- Width (mm)
- 23 mm
- Bore Dia. (mm)
- 45 mm
- Outside Dia. (mm)
- 85 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.