Shop SKF
See all product information
Create Account
22211 CCK W33 MP, Spherical Roller Bearings
- Mfr # 22211 CCK W33 MP
- Zoro # G607375508
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
127 kN
Outside Dia. (mm)
100 mm
Bore Dia. (mm)
55 mm
Bearing Type
Roller Bearing
Lubrication
Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22211 CCK W33 MP
- Zoro #
- G607375508
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Dia. (mm)
- 100 mm
- Bore Dia. (mm)
- 55 mm
- Width (mm)
- 25 mm
Details
- Static Load Capacity
- 127 kN
- Bearing Type
- Roller Bearing
- Lubrication
- Required
- Type
- Taper 1:12
- Cage Material
- Steel
- Bore Tolerance
- 0.03mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.