Shop SKF
See all product information
Create Account
22211 CKJ W33, Spherical Roller Bearings
- Mfr # 22211 CKJ W33
- Zoro # G007380836
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Width (mm)
25 mm
Temp. Range
-30 Degree to 200 Degree C
Outside Dia. (mm)
100 mm
Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22211 CKJ W33
- Zoro #
- G007380836
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Steel
- Temp. Range
- -30 Degree to 200 Degree C
- Bearing Type
- Roller Bearing
- Bore Tolerance
- 0.03mm to 0
- Type
- Taper 1:12
- Lubrication
- Required
- Static Load Capacity
- 127 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.