22212 CKJ/W33, Spherical Roller Bearings
- Mfr # 22212 CKJ/W33
- Zoro # G807381521
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Roller Bearing
Temp. Range
-30 Degree to 200 Degree C
Lubrication
Required
Outside Dia. (mm)
110 mm
Bore Tolerance
0.03mm to 0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22212 CKJ/W33
- Zoro #
- G807381521
- UPC #
- -
- Country of Origin
- Sweden
- Bearing Type
- Roller Bearing
- Temp. Range
- -30 Degree to 200 Degree C
- Lubrication
- Required
- Bore Tolerance
- 0.03mm to 0
- Static Load Capacity
- 166 kN
- Type
- Taper 1:12
- Cage Material
- Steel
Dimensions
- Outside Dia. (mm)
- 110 mm
- Width (mm)
- 28 mm
- Bore Dia. (mm)
- 60 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.