22213 E W33, Spherical Roller Bearings
- Mfr # 22213 E W33
- Zoro # G207381367
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Bore Tolerance
0.015mm to 0
Outside Dia. (mm)
120 mm
Bearing Type
Roller Bearing
Lubrication
Required
Temp. Range
-30 Degree to 200 Degree C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22213 E W33
- Zoro #
- G207381367
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.015mm to 0
- Bearing Type
- Roller Bearing
- Lubrication
- Required
- Temp. Range
- -30 Degree to 200 Degree C
- Cage Material
- Steel
- Type
- Cylindrical
- Static Load Capacity
- 216 kN
Dimensions
- Outside Dia. (mm)
- 120 mm
- Width (mm)
- 31 mm
- Bore Dia. (mm)
- 65 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.