Shop SKF
See all product information
Create Account
22214 E CJ W33, Spherical Roller Bearings
- Mfr # 22214 E CJ W33
- Zoro # G307381229
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
31 mm
Cage Material
Steel
Outside Dia. (mm)
125 mm
Type
Cylindrical
Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22214 E CJ W33
- Zoro #
- G307381229
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Width (mm)
- 31 mm
- Outside Dia. (mm)
- 125 mm
- Bore Dia. (mm)
- 70 mm
Details
- Cage Material
- Steel
- Type
- Cylindrical
- Bearing Type
- Roller Bearing
- Lubrication
- Required
- Static Load Capacity
- 228 kN
- Temp. Range
- -30 Degree to 200 Degree C
- Bore Tolerance
- 0.015mm to 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.