Shop SKF
See all product information
Create Account
22215 CJ W33, Spherical Roller Bearings
- Mfr # 22215 CJ W33
- Zoro # G707380808
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
31 mm
Bore Dia. (mm)
75 mm
Outside Dia. (mm)
130 mm
Bore Tolerance
0.015mm to 0
Temp. Range
-30 Degree to 200 Degree C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22215 CJ W33
- Zoro #
- G707380808
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.015mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
- Bearing Type
- Roller Bearing
- Type
- Cylindrical
- Lubrication
- Required
- Cage Material
- Steel
- Static Load Capacity
- 240 kN
Dimensions
- Width (mm)
- 31 mm
- Bore Dia. (mm)
- 75 mm
- Outside Dia. (mm)
- 130 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.