Shop SKF
See all product information
Create Account
22215 EW33, Spherical Roller Brgs, 22215 EW33
- Mfr # 22215 EW33
- Zoro # G507139354
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Static Load Capacity
240 kN
Outside Dia. (mm)
130 mm
Temp. Range
-30 Degree to 200 Degree C
Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22215 EW33
- Zoro #
- G507139354
- UPC #
- -
- Country of Origin
- Unknown
- Cage Material
- Steel
- Static Load Capacity
- 240 kN
- Temp. Range
- -30 Degree to 200 Degree C
- Type
- Cylindrical
- Lubrication
- Required
- Bore Tolerance
- 0.015mm to 0
- Bearing Type
- Roller Bearing
Dimensions
- Outside Dia. (mm)
- 130 mm
- Width (mm)
- 31 mm
- Bore Dia. (mm)
- 75 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.