Shop SKF
See all product information
Create Account
22216 CC C2 W33, Spherical Roller Bearings
- Mfr # 22216 CC C2 W33
- Zoro # G107381504
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
80 mm
Bearing Type
Roller Bearing
Type
Cylindrical
Outside Dia. (mm)
140 mm
Temp. Range
-30 Degree to 200 Degree C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22216 CC C2 W33
- Zoro #
- G107381504
- UPC #
- -
- Country of Origin
- Sweden
- Bearing Type
- Roller Bearing
- Type
- Cylindrical
- Temp. Range
- -30 Degree to 200 Degree C
- Bore Tolerance
- 0.015mm to 0
- Lubrication
- Required
- Static Load Capacity
- 270 kN
- Cage Material
- Steel
Dimensions
- Bore Dia. (mm)
- 80 mm
- Outside Dia. (mm)
- 140 mm
- Width (mm)
- 33 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.