22216 CCY, Spherical Roller Bearings
- Mfr # 22216 CCY
- Zoro # G307376324
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
270 kN
Temp. Range
-30 Degree to 200 Degree C
Type
Cylindrical
Bore Dia. (mm)
80 mm
Bore Tolerance
0.015mm to 0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22216 CCY
- Zoro #
- G307376324
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Dia. (mm)
- 80 mm
- Outside Dia. (mm)
- 140 mm
- Width (mm)
- 33 mm
Details
- Static Load Capacity
- 270 kN
- Temp. Range
- -30 Degree to 200 Degree C
- Type
- Cylindrical
- Bore Tolerance
- 0.015mm to 0
- Cage Material
- Brass
- Bearing Type
- Roller Bearing
- Lubrication
- Required
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.