22216 CJ W33, Spherical Roller Brgs, 22216 CJ W33
- Mfr # 22216 CJ W33
- Zoro # G607139322
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 Degree to 200 Degree C
Bore Dia. (mm)
80 mm
Cage Material
Steel
Width (mm)
33 mm
Lubrication
Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22216 CJ W33
- Zoro #
- G607139322
- UPC #
- -
- Country of Origin
- Unknown
- Temp. Range
- -30 Degree to 200 Degree C
- Cage Material
- Steel
- Lubrication
- Required
- Bore Tolerance
- 0.015mm to 0
- Bearing Type
- Roller Bearing
- Type
- Cylindrical
- Static Load Capacity
- 270 kN
Dimensions
- Bore Dia. (mm)
- 80 mm
- Width (mm)
- 33 mm
- Outside Dia. (mm)
- 140 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.