Shop SKF
See all product information
Create Account
22216 E CJ W33, Spherical Roller Bearings
- Mfr # 22216 E CJ W33
- Zoro # G807381323
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
33 mm
Temp. Range
-30 Degree to 200 Degree C
Type
Cylindrical
Cage Material
Steel
Static Load Capacity
270 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22216 E CJ W33
- Zoro #
- G807381323
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Width (mm)
- 33 mm
- Bore Dia. (mm)
- 80 mm
- Outside Dia. (mm)
- 140 mm
Details
- Temp. Range
- -30 Degree to 200 Degree C
- Type
- Cylindrical
- Cage Material
- Steel
- Static Load Capacity
- 270 kN
- Bearing Type
- Roller Bearing
- Bore Tolerance
- 0.015mm to 0
- Lubrication
- Required
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.