22216 EK/C3 W33, Spherical Roller Bearings
- Mfr # 22216 EK/C3 W33
- Zoro # G807376206
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Bore Tolerance
0.03mm to 0
Bore Dia. (mm)
80 mm
Static Load Capacity
270 kN
Lubrication
Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22216 EK/C3 W33
- Zoro #
- G807376206
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Steel
- Bore Tolerance
- 0.03mm to 0
- Static Load Capacity
- 270 kN
- Lubrication
- Required
- Type
- Taper 1:12
- Temp. Range
- -30 Degree to 200 Degree C
- Bearing Type
- Roller Bearing
Dimensions
- Bore Dia. (mm)
- 80 mm
- Outside Dia. (mm)
- 140 mm
- Width (mm)
- 33 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.