Shop SKF
See all product information
Create Account
22216E W33, Spherical Roller Bearings
- Mfr # 22216E W33
- Zoro # G107381474
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
140 mm
Bore Tolerance
0.015mm to 0
Static Load Capacity
270 kN
Bore Dia. (mm)
80 mm
Width (mm)
33 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22216E W33
- Zoro #
- G107381474
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Dia. (mm)
- 140 mm
- Bore Dia. (mm)
- 80 mm
- Width (mm)
- 33 mm
Details
- Bore Tolerance
- 0.015mm to 0
- Static Load Capacity
- 270 kN
- Type
- Cylindrical
- Cage Material
- Steel
- Bearing Type
- Roller Bearing
- Lubrication
- Required
- Temp. Range
- -30 Degree to 200 Degree C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.