22217 CC W33 W64, Spherical Roller Brgs, 22217 CC W33 W64
- Mfr # 22217 CC W33 W64
- Zoro # G807139146
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Required
Cage Material
Steel
Bore Tolerance
0.02mm to 0
Bore Dia. (mm)
85 mm
Temp. Range
-30 Degree to 200 Degree C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22217 CC W33 W64
- Zoro #
- G807139146
- UPC #
- -
- Country of Origin
- Unknown
- Lubrication
- Required
- Cage Material
- Steel
- Bore Tolerance
- 0.02mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
- Static Load Capacity
- 325 kN
- Bearing Type
- Roller Bearing
- Type
- Cylindrical
Dimensions
- Bore Dia. (mm)
- 85 mm
- Outside Dia. (mm)
- 150 mm
- Width (mm)
- 36 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.