22218 CKJ W33 C3, Spherical Roller Bearings
- Mfr # 22218 CKJ W33 C3
- Zoro # G807380814
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
160 mm
Type
Taper 1:12
Width (mm)
40 mm
Static Load Capacity
375 kN
Bore Dia. (mm)
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22218 CKJ W33 C3
- Zoro #
- G807380814
- UPC #
- -
- Country of Origin
- Sweden
- Type
- Taper 1:12
- Static Load Capacity
- 375 kN
- Cage Material
- Steel
- Temp. Range
- -30 Degree to 200 Degree C
- Bearing Type
- Roller Bearing
- Lubrication
- Required
- Bore Tolerance
- 0.035mm to 0
Dimensions
- Outside Dia. (mm)
- 160 mm
- Width (mm)
- 40 mm
- Bore Dia. (mm)
- 90 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.