22220 E/C3 W33, Spherical Roller Brgs, 22220 EC3 W33
- Mfr # 22220 E/C3 W33
- Zoro # G207140087
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
46 mm
Temp. Range
-30 Degree to 200 Degree C
Lubrication
Required
Static Load Capacity
490 kN
Bore Dia. (mm)
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22220 E/C3 W33
- Zoro #
- G207140087
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width (mm)
- 46 mm
- Bore Dia. (mm)
- 100 mm
- Outside Dia. (mm)
- 180 mm
Details
- Temp. Range
- -30 Degree to 200 Degree C
- Lubrication
- Required
- Static Load Capacity
- 490 kN
- Bearing Type
- Roller Bearing
- Cage Material
- Steel
- Type
- Cylindrical
- Bore Tolerance
- 0.02mm to 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.