Shop SKF
See all product information
Create Account
22230 CCK W33, Spherical Roller Bearings
- Mfr # 22230 CCK W33
- Zoro # G707381690
product price:Â
$
1,324.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
150 mm
Outside Dia. (mm)
270 mm
Width (mm)
73 mm
Cage Material
Sheet Metal
Dynamic Load Capacity
898 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22230 CCK W33
- Zoro #
- G707381690
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Sheet Metal
- Dynamic Load Capacity
- 898 kN
- Static Load Capacity
- 1080 kN
- Max. RPM
- 3000 RPM
- Lubrication
- No Lubrication
Dimensions
- Bore Dia. (mm)
- 150 mm
- Outside Dia. (mm)
- 270 mm
- Width (mm)
- 73 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.