22234 CC W33, Spherical Roller Bearings
- Mfr # 22234 CC W33
- Zoro # G007381741
product price:Â
$
1,967.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
170 mm
Outside Dia. (mm)
310 mm
Width (mm)
86 mm
Cage Material
Sheet Metal
Dynamic Load Capacity
1183 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22234 CC W33
- Zoro #
- G007381741
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Dia. (mm)
- 170 mm
- Outside Dia. (mm)
- 310 mm
- Width (mm)
- 86 mm
Details
- Cage Material
- Sheet Metal
- Dynamic Load Capacity
- 1183 kN
- Max. RPM
- 2600 RPM
- Lubrication
- No Lubrication
- Static Load Capacity
- 1460 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.