22308 CCK C3 W33, Spherical Roller Brgs, 22308 CCK C3 W33
- Mfr # 22308 CCK C3 W33
- Zoro # G907139923
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Bore Tolerance
0.025mm to 0
Width (mm)
33 mm
Cage Material
Steel
Temp. Range
-30 Degree to 200 Degree C
Type
Taper 1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22308 CCK C3 W33
- Zoro #
- G907139923
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width (mm)
- 33 mm
- Bore Dia. (mm)
- 40 mm
- Outside Dia. (mm)
- 90 mm
Details
- Bore Tolerance
- 0.025mm to 0
- Cage Material
- Steel
- Temp. Range
- -30 Degree to 200 Degree C
- Type
- Taper 1:12
- Static Load Capacity
- 140 kN
- Lubrication
- Required
- Bearing Type
- Roller Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.