Shop SKF
See all product information
Create Account
22309 CCK W33 C3, Spherical Roller Bearings
- Mfr # 22309 CCK W33 C3
- Zoro # G507374632
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
100 mm
Static Load Capacity
18 kN
Width (mm)
36 mm
Lubrication
Required
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22309 CCK W33 C3
- Zoro #
- G507374632
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Dia. (mm)
- 100 mm
- Width (mm)
- 36 mm
- Bore Dia. (mm)
- 45 mm
Details
- Static Load Capacity
- 18 kN
- Lubrication
- Required
- Cage Material
- Steel
- Type
- Taper 1:12
- Bore Tolerance
- 0.025mm to 0
- Temp. Range
- -30 Degree to 200 Degree C
- Bearing Type
- Roller Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.