Shop SKF
See all product information
Create Account
22309 CY, Spherical Roller Brgs, 22309 CY
- Mfr # 22309 CY
- Zoro # G007139694
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Cage Material
Y - Pressed Brass Cage
Temp. Range
Temperatures up to 120 °C
Lubrication
W - No Lubrication Groove or Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22309 CY
- Zoro #
- G007139694
- UPC #
- -
- Country of Origin
- Unknown
- Type
- C - Cylindrical Bore
- Cage Material
- Y - Pressed Brass Cage
- Temp. Range
- Temperatures up to 120 °C
- Lubrication
- W - No Lubrication Groove or Holes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.